Beli Dewalt Kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Brush Box Set
    Mulai

    Rp449.900

    DEWALT Brush Box Set
    atribut:
    • Product Type: Brush Box Set
    • Fits Brand: DEWALT(R)
    • For Use With Grainger Item Number: 11A177; 11A178; 24T854; 3HFV7; 3HFV8; 3HFV9; 3HFW1; 3HFW2; 3HFW3; 3HFW4; 3HFX7; 4HVH5; 4YEA7
  2. DEWALT Nutsetter Set
    Mulai

    Rp349.900

    DEWALT Nutsetter Set
    atribut:
    • Tool Insertion Size (inch): 1/4 Hex
  3. DEWALT Liner
    Mulai

    Rp849.900

    DEWALT Liner
    atribut:
    • Accessory Type: Liner
    • UNSPSC: 47121607
  4. DEWALT Nail Set
    Mulai

    Rp539.900

    DEWALT Nail Set
    Deskripsi:
    Sets include nail setters in various tip sizes to drive different nail head sizes.
    atribut:
    • Grip Style: Cushioned
    • Tip Size (inch): 1/32; 1/16; 3/32
    • Overall Length (inch): 4
    • Container Type: None
    • Manufacturer Part Number: DWHT58018
    • UNSPSC: 27111505
  5. DEWALT Drive Guide Set
    Mulai

    Rp419.900

    DEWALT Drive Guide Set
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
    atribut:
    • Includes: (2) Magnetic Drive Guides, (6) #2 Phillips, (2) #8 and #10 Slotted, (3) #2 Square Recess Bits, Case
    • Application - Tools: Power
    • Fastening Tool Item: Drive Guide Set
    • Fastening Tool Material: Steel
    • Hex Shank Size (inch): 1/4
    • No. of Pieces: 14
    • Impact Rated: No
    • UNSPSC: 27112814
  6. DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)
    Mulai

    Rp48.900

    DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)
    Deskripsi:
    Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
  7. DEWALT Die Set
    Mulai

    Rp2.399.900

    DEWALT Die Set
    Deskripsi:
    These replacement blades and dies fit specific DEWALT cutters to replace old blades and dies or change to different ones.
  8. DEWALT Chisel Set
    Mulai

    Rp1.199.900

    DEWALT Chisel Set
    Deskripsi:
    These sets include multiple wood chisels in different blade sizes to make various cuts, chips, and carves. Wood chisels have a fixed handle attached to a sharp-edged blade. The handle provides a comfortable grip to position the blade and has a striking cap to drive the blade into wood surfaces.
    atribut:
    • Includes: 1 in1/2 in1/4 in3/4 in
    • Number of Pieces: 4
    • Manufacturer Part Number: DWHT16063
    • Blade Tip Shape: Straight
    • Blade Width (inch): 1/4, 1/2, 3/4, 1,
    • Handle Length (inch): 5 1/4
    • Overall Length (inch): 5 1/4
    • UNSPSC: 27111906
  9. DEWALT Impact Driver Bit Set
    Mulai

    Rp879.900

    DEWALT Impact Driver Bit Set
    Deskripsi:
    Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
    atribut:
    • Application - Tools: Power
    • Fastening Tool Item: Screwdriver Bit Set
    • Hex Shank Size (inch): 1/4
    • UNSPSC: 27111703
    • Impact Rated: Yes
  10. DEWALT Set Mata Bor dan Tap Kombinasi (Drill Tap Set)
    Mulai

    Rp1.799.900

    DEWALT Set Mata Bor dan Tap Kombinasi (Drill Tap Set)
    Deskripsi:
    These sets contain multiple combination drill-and-tap tools in a range of sizes. Sometimes called draps, combination drills and taps make a hole and create threads in the hole in one pass.
    atribut:
    • Number of Pieces: 5
    • Shank Type - Machining: Hex
    • Shank Diameter (inch): 1/4
    • Thread Direction: Right Hand
    • Thread Standard: UNC
    • Case Type: Plastic
    • Coolant Fed: Non-Coolant Through
    • Extended Shank: No
    • Finish - Machining: Bright (Uncoated)
    • Impact Rated: Yes
    • Largest Thread Size: 1/4inch-20
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Spiral Direction: Right Hand
    • Tap Sizes Included: #10-24; #10-32; #12-24; #8-32; 1/4inch-20
    • Thread Sizes Included: #8-32; #10-24; #10-32; #12-24; 1/4inch-20
    • Thread per Inch: 20; 24; 32
    • UNSPSC: 27112801
  11. DEWALT Set Mata Bor Combine Countersink (Drill Bit Set)
    Mulai

    Rp1.099.900

    DEWALT Set Mata Bor Combine Countersink (Drill Bit Set)
    Deskripsi:
    Drill bit countersinks can drill and countersink a hole in one step for maximum productivity. They produce a chamfered hole with a tapered opening that allows screws to install flush with the surface of the workpiece for a finished look. These sets contain multiple drill bit countersinks in a range of sizes.
    atribut:
    • Countersink Angle (degrees): 60
    • Body Diameters Included: #10; #8; #6; 9/64inch; 11/64inch; 3/16inch; 3.60 mm; 4.40mm; 4.80mm
    • Includes: (3) Countersinks: #6, #8 and #10
    • Largest Body Diameter: #6
    • Number of Flutes: 2
    • Number of Pieces: 3
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Black Oxide
    • Primary Material Application: Wood
    • Smallest Body Diameter (inch): 9/64
    • UNSPSC: 27112801
  12. DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Mulai

    Rp499.900

    DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • Standards: Not Rated
    • Drill Bit Point Angle (degrees): 135
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Box
    • Flute Type: Spiral
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Smallest Drill Bit Size (inch): 1/16
    • UNSPSC: 27112801
  13. DEWALT Aviation Snip Set
    Mulai

    Rp1.999.900

    DEWALT Aviation Snip Set
    Deskripsi:
    Sets include aviation snips with different blade orientations to make straight, right curved (clockwise), or left curved (counterclockwise) cuts. The cut direction refers to how the waste material will come off the blades. Snip handles are color-coded yellow for straight, green for right, and red for left. The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.
    atribut:
    • Includes: Left and Right Ergonomic Aviation Snip; Straight
    • Features: Reduced Handle Span; Slip-Resistant
    • Material Application: Aluminium, Cardboard, Copper, Leather, Sheet Metal, Vinyl
    • Number of Pieces: 3
    • Blade Material: Steel
    • Cutting Capacity (ga): 18; 22
    • Cutting Direction: Left; Right; Straight
    • Cutting Edge Type: Serrated
    • Cutting Length (inch): 1 1/2
    • Grip Material: Plastic
    • Grip Type: Ergonomic
    • Handle Color: Green; Red; Yellow
    • Handle Material: Steel
    • Handle Style: Ergonomic
    • Includes Cushioned Grip: Yes
    • Maximum Sheet Thickness (ga): 18; 22
    • Overall Length (inch): 10
    • Snip Type: Aviation Snip Sets
    • Spring Assist Handle: Yes
    • UNSPSC: 27111519
  14. DEWALT Drill Bit Set Hexagonal Shank Carbide Tip (Set Mata Bor Hexagonal)
    Mulai

    Rp429.900

    DEWALT Drill Bit Set Hexagonal Shank Carbide Tip (Set Mata Bor Hexagonal)
    Deskripsi:
    Hex-shank hammer drill bit sets contain multiple drill bits in different sizes for making holes in concrete and masonry. The bits install into rotary hammer drills with standard three-jaw chucks.
    atribut:
    • Primary Material Application: Concrete; Masonry; Natural Stone
    • Shank Length (inch): 2
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: Carbide Tipped
    • Cutting Direction: Right Hand
    • Flute Length (inch): 4
    • Drill Bit Grouping: Set
    • Flute Type: Spiral
    • Largest Drill Bit Size (inch): 1/4
    • Number of Cutter Heads: 2
    • Smallest Drill Bit Size (inch): 5/32
    • UNSPSC: 27112801
  15. DEWALT Set Waterpass Konstruksi (Paket Sipat Datar)
    Mulai

    Rp12.999.900

    DEWALT Set Waterpass Konstruksi (Paket Sipat Datar)
    Deskripsi:
    Help ensure accurate land elevations with precision optical levels. These units can measure level and alignment, and estimate distance.
    atribut:
    • Includes: Hard Carrying Case, Plumb Bob, 5/8 in Heavy Duty Tripod, 8ft Aluminium Grade Rod
    • Product Type: Builders Level Kit
    • Accuracy (inch): ±1/4 @ 100feet
    • Horizontal Graduations: 1°
    • Horizontal Range (degrees): 360
    • IP Rating: Not Rated
    • Leveling Type: Manual
    • Magnification: 20x
    • Mounting Thread: 5/8-11
    • Optical Level Product Grouping: Optical Levels
    • UNSPSC: 27111802
    • Working Range (ft): 200
  16. DEWALT Nutsetter
    Mulai

    Rp109.900

    DEWALT Nutsetter
    Deskripsi:
    Ideal for all of your high-torque applications, DEWALT IMPACT READY® nut driver is the solution that gets the job done better. It features innovative recessed corners that can drive flats while minimizing shavings. An industrial-strength magnet maximizes fastener retention. Designed for use in impact drivers and wrenchesHelps achieve professional results Withstands up to 2000 in.-lb. of torque
    atribut:
    • Item: Nutsetter
Daftar Harga Dewalt Kit Terbaru October 2026
DEWALT Set Mata Bor (Drill Bit Set)Rp929.900
DEWALT Brush Box SetRp449.900
DEWALT Nutsetter SetRp349.900
DEWALT LinerRp849.900
DEWALT Battery FLEXVOLTRp2.099.900
DEWALT Nail SetRp539.900
DEWALT Drive Guide SetRp419.900
DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)Rp48.900
DEWALT Die SetRp2.399.900
DEWALT Chisel SetRp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)